Shop All Decorative Rugs
Livabliss
Monaco MOC-2326 Machine Crafted Area Rug
Mfr # MOC2326-2773
Zoro # G110363658
original price:
$57.35
17% off
new price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Silver Gray, Ivory
- Shape Runner
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MOC2326-2773
- Zoro # G110363658
- UPC # 888473957102
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Gray, Silver Gray, Ivory |
Shape | Runner |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Thickness | 0.35 in |
Includes | Care Label |
Features | Machine Crafted |
Weight | 4.93 lb |
Durable/Performance Rated | No |
Construction | Machine Woven |
Machine Washable | No |
Backing | No Backing |
Sub Style | Bohemian |
Outdoor Safe | No |
Style | Global |
High/Low Texture | No |
Printed Design | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Description
Introduce a touch of Bohemian Global flair to your home with the Monaco Area Rug. This stunning rug, machine-woven in Turkey, is made from polypropylene and features a medium pile that effortlessly stands up to high traffic areas. Perfect for anchoring your living room or hallway d?cor, its distinctive design adds an artistic statement to any space. For added longevity and durability, we recommend the use of a rug pad underneath this piece. And when it comes to maintenance, simply spot clean it with water to keep it looking fresh and vibrant. Give your home an instant style upgrade with the Monaco Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- LIVABLISS Middleton AWHR-2059 Handmade Area Rug (AWHR2059-36RD)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- ASSOCIATED WEAVERS Custom Printed Rugs WHITETAIL Whitetail Wildlife Rug (WHITETAIL)
- Livabliss Decorative Rugs