Shop All Decorative Rugs
Livabliss
Monaco MOC-2318 Machine Crafted Area Rug
Mfr # MOC2318-23
Zoro # G310361522
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Denim, Gray, Silver Gray, Ivory
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 35.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MOC2318-23
- Zoro # G310361522
- UPC # 888473882992
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 35.43 in |
Width (In.) | 23.62 in |
Size | 2' x 2'11" |
Details
Color | Navy, Denim, Gray, Silver Gray, Ivory |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Thickness | 0.35 in |
Features | Machine Crafted |
Includes | Care Label |
Weight | 1.51 lb |
High/Low Texture | No |
Has Fringe | No |
Durable/Performance Rated | No |
Sub Style | Updated Traditional |
High Traffic Compatible | Yes |
Machine Washable | No |
Backing | No Backing |
Style | Traditional |
Primary Color | Gray |
Outdoor Safe | No |
Construction | Machine Woven |
Printed Design | No |
Description
Add classic elegance to your home with the Monaco area rug. This beautiful and timeless piece is crafted of polypropylene and features a machine-woven construction for durability. The medium pile offers a comfortable feel underfoot, making it an ideal choice for high traffic areas. With its updated traditional style, this area rug will bring warmth and sophistication to any room in your home. Plus, the spot clean care instructions make cleaning easy and hassle-free. With its stunning design, this area rug is sure to be admired by all who see it!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Table Base , 56-1/2" W 35-1/2" H, Gray Tabletop (3962GR)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 35X64 (MAX3564AL)
- LIVABLISS Granada GND-2355 Handmade Area Rug (GND2355-810)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-31157)
- LIVABLISS Granada GND-2322 Handmade Area Rug (GND2322-23)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- LIVABLISS Brook BKO-2302 Handmade Area Rug (BKO2302-23)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- Livabliss Decorative Rugs