Shop All Decorative Rugs
Livabliss
Moda Shag MOG-2304 Machine Crafted Area Rug
Mfr # MOG2304-679
Zoro # G910368235
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 108.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MOG2304-679
- Zoro # G910368235
- UPC # 889292534079
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 108.27 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9' |
Details
Color | Gray |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Polypropylene |
Includes | Care Label |
Features | Machine Crafted |
Thickness | 1.85 in |
Weight | 14.8 lb |
Sub Style | Minimalist |
High/Low Texture | No |
Durable/Performance Rated | No |
Backing | No Backing |
Style | Modern |
Printed Design | No |
Outdoor Safe | No |
Machine Washable | No |
High Traffic Compatible | Yes |
Has Fringe | No |
Construction | Machine Woven |
Primary Color | Grey |
Description
This Moda Shag area rug is perfect for adding a modern touch to your home. The machine woven construction ensures durability and the polyester material offers a soft, plush pile for added comfort. Made in Turkey, this high-quality rug has an eye-catching design that will bring any room together. To ensure stability and prevent slipping, be sure to pair with a quality rug pad not included. With its easy maintenance and long lifespan, this stylish area rug will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX DOOR MAT GRN ASTR 18X24"" (10372027)
- TRUE Grommet (810203)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- LIVABLISS Long Beach LBH-2324 Outdoor Safe Area Rug (LBH2324-71010)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-69)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- FLASH FURNITURE Red 2' x 3' Modern Plush Abstract Area Rug (KP-RG951-23-RD-GG)
- Livabliss Decorative Rugs