Shop All Decorative Rugs
Livabliss
Mirabel MBE-2317 Area Rug , With Fringe
Mfr # MBE2317-6796
Zoro # G410344852
original price:
$880.99
19% off
Free Shipping & Returns
$705.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal, Pale Blue, Mustard, Olive, Medium Gray, Charcoal
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 114.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # MBE2317-6796
- Zoro # G410344852
- UPC # 889292216999
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 114.17 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9'6" |
Details
Color | Teal, Pale Blue, Mustard, Olive, Medium Gray, Charcoal |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Features | Has Fringe |
Weight | 27.47 lb |
Includes | Care Label |
Thickness | 0.43 in |
High Traffic Compatible | Yes |
High/Low Texture | No |
Printed Design | No |
Durable/Performance Rated | No |
Has Fringe | Yes |
Sub Style | Updated Traditional |
Style | Traditional |
Backing | No Backing |
Machine Washable | No |
Construction | Machine Woven |
Outdoor Safe | No |
Description
The Mirabel Area Rug is a must-have for any living space. Featuring an Updated Traditional style with a fringe, this beautiful rug is sure to become the centerpiece of your room. Expertly crafted from Polyester and Machine Woven in Turkey, this rug has Medium Pile making it perfect for even the highest traffic areas. Plus, it comes with Care Instructions: Spot clean with mild detergent so you can keep it looking its best for years to come! Add a rug pad underneath for maximum comfort and stability. Make the Mirabel Area Rug yours today and give your home an elegant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- HOLLYWOOD BED Hollywood Bed 7079BSG-I E3 Premium Adjustable Bed Frame (7079BSG-I)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- LIVABLISS Jean JEA-2304 Handmade Area Rug (JEA2304-268)
- ESPECTACULO Maddox 5650 Hand Knotted Wool Runner Rug, Blue - 62 ft. 6 in. x 10 ft. (ES1876624)
- Livabliss Decorative Rugs