Shop All Decorative Rugs
Livabliss
Mirabel MBE-2312 Area Rug , With Fringe
Mfr # MBE2312-6796
Zoro # G210342669
original price:
$880.99
19% off
new price: $705.00
/ea
Free Shipping & Returns
$705.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal, Pale Blue, Mustard, Medium Gray, Charcoal, Light Beige
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 114.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MBE2312-6796
- Zoro # G210342669
- UPC # 889292216449
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 114.17 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9'6" |
Details
Color | Teal, Pale Blue, Mustard, Medium Gray, Charcoal, Light Beige |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Features | Has Fringe |
Thickness | 0.43 in |
Weight | 27.47 lb |
Includes | Care Label |
Printed Design | No |
Style | Traditional |
Outdoor Safe | No |
Backing | No Backing |
Construction | Machine Woven |
Has Fringe | Yes |
High/Low Texture | No |
Sub Style | Updated Traditional |
Machine Washable | No |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Description
Experience a fusion of the old and the new with the Mirabel area rug. This updated traditional rug, straight from Turkey, combines time-honored designs with a contemporary twist to give your space a unique appeal. Made of durable polyester, it's machine-woven construction ensures its readiness to withstand high-traffic areas in your home while maintaining its medium pile for that soft underfoot comfort. The added fringe detail gives it an extra touch of style, setting it apart from ordinary rugs. While robust enough for daily use, we recommend pairing this piece with a rug pad for longevity and stability. And when it comes to cleaning? Simply spot clean with mild detergent to keep your rug looking fresh and vibrant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clock, Tradtnl, 13.75", Black (67700002)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- LIVABLISS Lazio LAZ-2300 Handmade Area Rug (LAZ2300-23)
- ARTISTIC WEAVERS Middleton Mallie Rectangle Hand Tufted Area Rug- Black - 7 ft. 6 in. x 9 ft. 6 in. (AWMD1000-7696)
- Livabliss Decorative Rugs