Shop All Decorative Rugs
Livabliss
Mirabel MBE-2312 Area Rug , With Fringe
Mfr # MBE2312-575
Zoro # G110342707
original price:
$449.99
20% off
new price: $360.00
/ea
Free Shipping & Returns
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal, Pale Blue, Mustard, Medium Gray, Charcoal, Light Beige
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 88.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MBE2312-575
- Zoro # G110342707
- UPC # 889292216432
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 88.58 in |
Width (In.) | 59.84 in |
Size | 5' x 7'5" |
Details
Color | Teal, Pale Blue, Mustard, Medium Gray, Charcoal, Light Beige |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Weight | 16.2 lb |
Thickness | 0.43 in |
Includes | Care Label |
Features | Has Fringe |
Sub Style | Updated Traditional |
Backing | No Backing |
Durable/Performance Rated | No |
Machine Washable | No |
Printed Design | No |
Outdoor Safe | No |
Has Fringe | Yes |
Style | Traditional |
High/Low Texture | No |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Description
Experience a fusion of the old and the new with the Mirabel area rug. This updated traditional rug, straight from Turkey, combines time-honored designs with a contemporary twist to give your space a unique appeal. Made of durable polyester, it's machine-woven construction ensures its readiness to withstand high-traffic areas in your home while maintaining its medium pile for that soft underfoot comfort. The added fringe detail gives it an extra touch of style, setting it apart from ordinary rugs. While robust enough for daily use, we recommend pairing this piece with a rug pad for longevity and stability. And when it comes to cleaning? Simply spot clean with mild detergent to keep your rug looking fresh and vibrant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- SAFAVIEH Cape Cod Hand Woven Round Area Rug, Red and Multi Color - 6 x 6 ft. (CAP202A-6R)
- Livabliss Decorative Rugs