Shop All Decorative Rugs
Livabliss
Mirabel MBE-2300 Area Rug , With Fringe
Mfr # MBE2300-6796
Zoro # G210364043
original price:
$880.99
19% off
new price: $705.00
/ea
Free Shipping & Returns
$705.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 114.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MBE2300-6796
- Zoro # G210364043
- UPC # 192201284546
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 114.17 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9'6" |
Details
Color | Dusty Coral, Rust, Cream, Dark Brown, Mustard, Medium Gray |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Weight | 27.47 lb |
Thickness | 0.43 in |
Features | Has Fringe |
Includes | Care Label |
Printed Design | No |
Machine Washable | No |
Style | Modern |
High/Low Texture | No |
Outdoor Safe | No |
Sub Style | Mid-Century |
High Traffic Compatible | Yes |
Has Fringe | Yes |
Construction | Machine Woven |
Backing | No Backing |
Durable/Performance Rated | No |
Description
The Mirabel area rug offers classic mid-century modern style with a contemporary twist. It features a machine woven construction, made of Polyester from Turkey, for superior durability and comfort. The medium pile is ideal for high traffic areas and the fringe adds a unique design element to the overall look. Plus, for added protection, we recommend using it with a rug pad. Easy to care for, simply spot clean with mild detergent when necessary. Add an instant touch of sophistication to any room in your home with the Mirabel area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- FLASH FURNITURE Mayfield 40in. Buffet and Sideboard w/Double Door Storage Cabinet and Open Storage Shelf in Gray (NAN-F-HY-B23108-GRY-GG)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- JESSUP FLEX TRACK Mat, Sandstone, 16"x34", PK6 (4100-16X34-RS)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- LIVABLISS Mardin MDI-2309 Handmade Area Rug (MDI2309-268)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- LIVABLISS Amasya AMY-2305 Handmade Area Rug (AMY2305-23)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- SAFAVIEH Palm Beach Large Rectangle Area Rug, Maize - 8 X 10 Ft. (PAB323M-810)
- Livabliss Decorative Rugs