Shop All Decorative Rugs
Livabliss
Middleton AWHY-2063 Handmade Area Rug
Mfr # AWHY2063-238
Zoro # G710338001
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Teal, Mustard, Tan, Olive, Burgandy, Medium BrownMain: Black, Metallic - Gold, Olive
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.4 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AWHY2063-238
- Zoro # G710338001
- UPC # 889292022521
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.4 in |
Length (In.) | 96 in |
Width (In.) | 27 in |
Size | 2'3" x 8' |
Details
Color | Deep Teal, Mustard, Tan, Olive, Burgandy, Medium BrownMain: Black, Metallic - Gold, Olive |
Shape | Runner |
Material | Face: 100% Wool |
Features | Handmade |
Weight | 14.04 lb |
Includes | Care Label |
Thickness | 0.6 in |
High/Low Texture | No |
Has Fringe | No |
Printed Design | No |
Backing | Canvas |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Construction | Hand Tufted |
Machine Washable | No |
Style | Traditional |
Primary Color | Gold |
Durable/Performance Rated | No |
Description
This classic Middleton Area Rug is the perfect way to add a traditional touch to any room. Crafted from 100% wool, this medium pile rug features hand tufted construction and is made in India. Its timeless design will never go out of style and will add warmth and sophistication to any space for years to come. For added safety and stability, we recommend using with a rug pad not included. Care instructions are spot clean only. Bring elegance into your home with this beautiful Middleton Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- KASON Padlocking Body, Brushed Finish (10056L06021)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-2773)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- LIVABLISS Silk Route AWSR-4034 Handmade Area Rug (AWSR4034-810)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 5' x 7' - Blue (RC-RG19-016-57-GG)
- Livabliss Decorative Rugs