Shop All Decorative Rugs
Livabliss
Middleton AWHR-2059 Handmade Area Rug
Mfr # AWHR2059-36RD
Zoro # G610337425
original price:
$299.99
20% off
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mustard, Rust, BrownMain: Bright Yellow, Metallic - Gold, Butter
- Shape Round
- Material Face: 100% Wool
- Pile Height 0.4 in
- Length (In.) 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # AWHR2059-36RD
- Zoro # G610337425
- UPC # 889292017527
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.4 in |
Length (In.) | 42 in |
Width (In.) | 42 in |
Size | 3'6" x 3'6" |
Details
Color | Mustard, Rust, BrownMain: Bright Yellow, Metallic - Gold, Butter |
Shape | Round |
Material | Face: 100% Wool |
Includes | Care Label |
Weight | 9.92 lb |
Features | Handmade |
Thickness | 0.6 in |
Machine Washable | No |
Style | Traditional |
Primary Color | Camel |
Construction | Hand Tufted |
Printed Design | No |
Durable/Performance Rated | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Outdoor Safe | No |
High/Low Texture | No |
Backing | Canvas |
Description
This Middleton area rug is the perfect addition to any traditional style home. Hand tufted in India with a medium pile, this wool rug provides comfort and durability for years to come. To extend its life and prevent slipping, use with a quality rug pad not included. For spot cleaning only, vacuum regularly to maintain its beautiful appearance. This timeless piece will be sure to bring warmth and sophistication to your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metal Universal Rear Bracket for Bottom Mount Applications, 4PK (295.4000)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J561)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Valerie VLA-2305 Handmade Area Rug (VLA2305-810)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- LIVABLISS Smithsonian SMI-2113 Handmade Area Rug (SMI2113-23)
- LIVABLISS Granada GND-2338 Handmade Area Rug (GND2338-810)
- MADE4MANSIONS Gray Lattice Outdoor Rug 4X6 Ft (MA2567092)
- Livabliss Decorative Rugs