Shop All Decorative Rugs
Livabliss
Middleton AWHR-2058 Handmade Area Rug
Mfr # AWHR2058-36RD
Zoro # G010337674
original price:
$299.99
20% off
new price: $240.00
/ea
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Green, Grass Green, Light Beige, Rust, Tan, Medium BrownMain: Sage, Tan, Camel
- Shape Round
- Material Face: 100% Wool
- Pile Height 0.4 in
- Length (In.) 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AWHR2058-36RD
- Zoro # G010337674
- UPC # 889292017374
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.4 in |
Length (In.) | 42 in |
Width (In.) | 42 in |
Size | 3'6" x 3'6" |
Details
Color | Medium Green, Grass Green, Light Beige, Rust, Tan, Medium BrownMain: Sage, Tan, Camel |
Shape | Round |
Material | Face: 100% Wool |
Features | Handmade |
Thickness | 0.6 in |
Includes | Care Label |
Weight | 9.92 lb |
High/Low Texture | No |
Outdoor Safe | No |
Primary Color | Sage |
Has Fringe | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Printed Design | No |
Machine Washable | No |
Style | Traditional |
Backing | Canvas |
Sub Style | Updated Traditional |
Construction | Hand Tufted |
Description
Elevate your living space with the Middleton hand made rug, an embodiment of updated traditional style. Expertly crafted in India, this rug features a hand tufted construction that lends it a unique texture and personality. Its medium pile offers a plush, comfortable surface underfoot. Made from wool, it's not only soft and cozy but also durable for long-lasting use. We recommend pairing it with a rug pad to prevent slipping and sliding. And don't worry about maintenance - spot cleaning is all you need to keep this rug looking its best. Bring home the Middleton rug today for an instant touch of classic elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- LIVABLISS Forum FM-7072 Handmade Area Rug (FM7072-7696)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- LIVABLISS Granada GND-2338 Handmade Area Rug (GND2338-810)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- WORLD RUG GALLERY Modern Floral Circles Design 2' x 3' Blue Area Rug (9099BLUE2X3)
- Livabliss Decorative Rugs