Shop All Decorative Rugs
Livabliss
Mid Century MCY-2302 Handmade Area Rug
Mfr # MCY2302-23
Zoro # G510350609
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Blue, Medium Gray, Charcoal, Light Beige
- Shape Rectangle
- Material Face: 80% Wool, 20% Viscose
- Pile Height 0.35 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MCY2302-23
- Zoro # G510350609
- UPC # 192201239898
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Navy, Blue, Medium Gray, Charcoal, Light Beige |
Shape | Rectangle |
Material | Face: 80% Wool, 20% Viscose |
Thickness | 0.35 in |
Features | Handmade |
Weight | 4.68 lb |
Includes | Care Label |
High/Low Texture | Yes |
Sub Style | Mid-Century |
Has Fringe | No |
Machine Washable | No |
Construction | Hand Tufted |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Backing | Canvas |
Style | Modern |
Durable/Performance Rated | No |
Outdoor Safe | No |
Printed Design | No |
Description
This Mid Century area rug adds modern style to any room. Made of Viscose and Wool, it is plush with a medium pile height and lustrous sheen. The hand tufted construction from India ensures durability. To extend the life of this rug, we recommend using a rug pad not included. Spot clean only for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICS BY NPS Table, 20 W, 30 L, 13.5-27.75 H, Plastic Top, Grey (PT3020)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93863-59)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-710103)
- LIVABLISS Tahmis THI-2700 Machine Washable Area Rug (THI2700-27710)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 113B2 2x3 Rectangle - Blue/ Red-Polypropylene (A113B2060090ST)
- Livabliss Decorative Rugs