Shop All Decorative Rugs
Livabliss
Masterpiece MPC-2315 Area Rug , With Fringe
Mfr # MPC2315-6796
Zoro # G310356474
original price:
$949.99
20% off
new price: $760.00
/ea
Free Shipping & Returns
$760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray, Medium Gray, Cream
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 114.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MPC2315-6796
- Zoro # G310356474
- UPC # 889292580960
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 114.17 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9'6" |
Details
Color | Light Gray, Medium Gray, Cream |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Includes | Care Label |
Weight | 36.83 lb |
Thickness | 0.43 in |
Features | Has Fringe |
Construction | Machine Woven |
Has Fringe | Yes |
Printed Design | No |
Primary Color | Ash |
High/Low Texture | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Machine Washable | No |
Sub Style | Updated Traditional |
Style | Traditional |
Durable/Performance Rated | No |
Description
Bring timeless style to your home with the Masterpiece Area Rug. This rug features an Updated Traditional style, perfect for adding a classic, sophisticated touch to any room. Crafted of polyester in Turkey, this durable rug is machine woven and features a medium pile that can stand up to high traffic areas. To keep it looking its best, spot clean with mild detergent as needed. The fringe detail completes the design of this stunning area rug and adds a subtle finishing touch. Add the Masterpiece Area Rug to your home today for an elevated look you'll love!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- INTELLERUM BY DATUM Laptop Depot, 5 Units, Black (LTD5)
- FLASH FURNITURE Lila 4 Pack Black Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-BK-GG)
- HOLLAND BAR STOOL CO 32 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RWM)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- LIVABLISS Quatro QUA-2302 Machine Crafted Area Rug (QUA2302-710103)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- SAFAVIEH 2 x 8 ft. Herat 331N Power Loomed Runner Area Rug Navy & Ivory (HRT331N-28)
- Livabliss Decorative Rugs