Shop All Decorative Rugs
Livabliss
Masterpiece MPC-2307 Area Rug , With Fringe
Mfr # MPC2307-710102
Zoro # G110351976
original price:
$1,056.99
19% off
new price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray, Medium Gray, Ice Blue
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 122.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MPC2307-710102
- Zoro # G110351976
- UPC # 889292586269
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Light Gray, Medium Gray, Ice Blue |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Includes | Care Label |
Weight | 47.25 lb |
Thickness | 0.43 in |
Features | Has Fringe |
Has Fringe | Yes |
Primary Color | Light Grey |
High Traffic Compatible | Yes |
Printed Design | No |
Durable/Performance Rated | No |
Machine Washable | No |
Construction | Machine Woven |
Style | Modern |
Sub Style | Minimalist |
Outdoor Safe | No |
Backing | No Backing |
High/Low Texture | No |
Description
This Masterpiece Area Rug is sure to be a stunning centerpiece for your home. With its minimalist modern style, this machine-woven rug is made of high quality polyester and crafted in Turkey with superior craftsmanship. The rug features a medium pile that is perfect for high traffic areas, while the fringe adds an extra touch of elegance. To ensure long-lasting beauty, it is recommended that you use a rug pad not included and spot clean with mild detergent as needed. Transform any room in your home with the timeless beauty of this Masterpiece Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Black (20309BK-4547)
- LIVABLISS Granada GND-2318 Handmade Area Rug (GND2318-23)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- LIVABLISS Forum FM-7170 Handmade Area Rug (FM7170-23)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIVABLISS Tuareg TRG-2323 Outdoor Safe Area Rug (TRG2323-71010)
- SAFAVIEH 9 x 12 ft. Power Loomed Martha Stewart Collection Large Rectangle Rug Cream & Grey (MSR646G-9)
- Livabliss Decorative Rugs