Shop All Decorative Rugs
Livabliss
Marlene BOMN-2307 Machine Crafted Area Rug
Mfr # BOMN2307-71010
Zoro # G510335408
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Pink, Tan, Ivory, Light Sage, Charcoal, Light Brown
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.31 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # BOMN2307-71010
- Zoro # G510335408
- UPC # 889292617925
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Dusty Pink, Tan, Ivory, Light Sage, Charcoal, Light Brown |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Includes | Care Label |
Thickness | 0.39 in |
Features | Machine Crafted |
Weight | 30.73 lb |
Outdoor Safe | No |
Backing | No Backing |
Printed Design | Yes |
Style | Area Rug |
High/Low Texture | No |
Durable/Performance Rated | No |
Construction | Machine Woven |
Machine Washable | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Description
Experience the beauty and charm of the Marlene Area Rug. This exquisite piece is crafted with polyester and machine-woven in Turkey for a durable construction that will last through years of use. The medium pile adds texture to your decor while also providing warmth and comfort to your space. Perfect for high-traffic areas, this rug is sure to make a statement in any room. It is easy to care for and spot clean with mild detergent. For an added layer of cushioning, we recommend using a rug pad underneath not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- CHARLES LEONARD Bookends, 9" Height, Tan, 2 Per Set, PK3 (87945)
- SEALY Mattress, Full, 13" H (527008-40)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- LIVABLISS Jolie JLO-2316 Machine Crafted Area Rug (JLO2316-710RD)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Mystique M-308 Handmade Area Rug (M308-23)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- Livabliss Decorative Rugs