Shop All Decorative Rugs
Livabliss
Mardin MDI-2309 Handmade Area Rug
Mfr # MDI2309-268
Zoro # G310353541
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray, Cream
- Shape Runner
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MDI2309-268
- Zoro # G310353541
- UPC # 889292247054
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Medium Gray, Cream |
Shape | Runner |
Material | Face: 100% Wool; Warp: 100% Cotton |
Thickness | 0.4 in |
Weight | 8.2 lb |
Features | Handmade |
Includes | Care Label |
Printed Design | No |
Style | Global |
Sub Style | Bohemian |
High/Low Texture | No |
Durable/Performance Rated | No |
Outdoor Safe | No |
Machine Washable | No |
Construction | Hand Woven |
High Traffic Compatible | Yes |
Backing | No Backing |
Has Fringe | No |
Description
This Mardin area rug offers a unique global style that will add an interesting focal point to any room. Made of 100% wool, this no pile rug is hand woven in India with care and precision. The thin construction makes it perfect for high traffic areas and its low profile ensures it won't catch on furniture legs or doors. Add a non-slip rug pad for extra protection and comfort underfoot. For best results, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-710103)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- Livabliss Decorative Rugs