Shop All Decorative Rugs
Livabliss
Mardin MDI-2306 Handmade Area Rug
Mfr # MDI2306-810
Zoro # G110352713
original price:
$843.99
20% off
new price: $675.00
/ea
Free Shipping & Returns
$675.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Beige
- Shape Rectangle
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MDI2306-810
- Zoro # G110352713
- UPC # 192201258899
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Black, Beige |
Shape | Rectangle |
Material | Face: 100% Wool; Warp: 100% Cotton |
Thickness | 0.4 in |
Weight | 36.8 lb |
Includes | Care Label |
Features | Handmade |
Has Fringe | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Outdoor Safe | No |
Style | Global |
Sub Style | Moroccan |
Construction | Hand Woven |
Machine Washable | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Printed Design | No |
Description
This Mardin area rug is the perfect way to add global style to any room. The wool construction ensures durability and longevity, while the hand-woven construction gives this piece a unique look that will stand out in any setting. It has no pile, making it a great option for high traffic areas. This stylish and eye-catching rug is made in India and designed to last. Spot clean only for easy maintenance and use with a rug pad for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- LIVABLISS Beni Shag BSH-2308 Machine Crafted Area Rug (BSH2308-71010)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-71010)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- AURIC 3562-0011-BEIGE Colosseo Area Rug, Beige - 5 ft. 3 in. x 7 ft. 3 in. (AU1617886)
- Livabliss Decorative Rugs