Shop All Decorative Rugs
Livabliss
Malatya MTY-2303 Handmade Area Rug
Mfr # MTY2303-23
Zoro # G710358566
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rose, Rust, Beige, Charcoal, Gray
- Shape Rectangle
- Material Face: 70% Wool, 30% Viscose
- Pile Height 0.39 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MTY2303-23
- Zoro # G710358566
- UPC # 889292257053
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Rose, Rust, Beige, Charcoal, Gray |
Shape | Rectangle |
Material | Face: 70% Wool, 30% Viscose |
Weight | 5.28 lb |
Thickness | 0.59 in |
Features | Handmade |
Includes | Care Label |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Durable/Performance Rated | No |
Printed Design | No |
Sub Style | Updated Traditional |
Has Fringe | No |
High/Low Texture | No |
Style | Traditional |
Outdoor Safe | No |
Construction | Hand Tufted |
Machine Washable | No |
Backing | Canvas |
Description
This Malatya area rug is the perfect addition to your home. Its traditional style adds a timeless and elegant look to any room. Constructed from Viscose and Wool, this medium pile rug is hand tufted for lasting durability. It's made in India using only the highest quality materials and techniques, so you can be sure it will last for many years to come. The Malatya area rug requires a rug pad not included for added comfort underfoot. For easy care, spot clean only as needed. Add this luxurious traditional style to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- FLIPSIDE PRODUCTS Assorted Plastic Study Carrel, PK12 (19279)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Jolie JLO-2316 Machine Crafted Area Rug (JLO2316-710RD)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Avant Garde AVT-2340 Area Rug , With Fringe (AVT2340-6796)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- Livabliss Decorative Rugs