Shop All Decorative Rugs
Livabliss
Malatya MTY-2301 Handmade Area Rug
Mfr # MTY2301-23
Zoro # G210357397
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Sage, Sage, Light Sage, Dusty Coral, Beige
- Shape Rectangle
- Material Face: 70% Wool, 30% Viscose
- Pile Height 0.39 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # MTY2301-23
- Zoro # G210357397
- UPC # 889292256919
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Dusty Sage, Sage, Light Sage, Dusty Coral, Beige |
Shape | Rectangle |
Material | Face: 70% Wool, 30% Viscose |
Includes | Care Label |
Weight | 5.28 lb |
Thickness | 0.59 in |
Features | Handmade |
Durable/Performance Rated | No |
Outdoor Safe | No |
Backing | Canvas |
Machine Washable | No |
Printed Design | No |
High/Low Texture | No |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Construction | Hand Tufted |
Sub Style | Updated Traditional |
Has Fringe | No |
Style | Traditional |
Description
This exquisite Malatya area rug provides a traditional style that adds a touch of elegance to any room. Crafted with Viscose and Wool, this medium pile rug is hand tufted in India and will bring sophistication and charm to your home decor. The rug pad is recommended for extra cushioning and comfort, while spot cleaning is the best method for maintenance. Enhance your living space today with this beautiful Malatya area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- VULCAN HART Door, Strike Plate (00-497585-00001)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- SAFAVIEH 3 x 5 ft. Himalaya Rectangle Hand-Loomed Rug Black (HIM820Z-3)
- Livabliss Decorative Rugs