Shop All Decorative Rugs
Livabliss
Lyna LYA-2318 Machine Washable Area Rug
Mfr # LYA2318-2772
Zoro # G610354934
original price:
$149.99
19% off
new price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Off-White
- Shape Runner
- Material Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
- Pile Height 0.31 in
- Length (In.) 85.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LYA2318-2772
- Zoro # G610354934
- UPC # 889292443654
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 85.83 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'2" |
Details
Color | White, Off-White |
Shape | Runner |
Material | Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton |
Thickness | 0.35 in |
Includes | Care Label |
Weight | 4.88 lb |
Features | Machine Washable |
Durable/Performance Rated | No |
High/Low Texture | No |
High Traffic Compatible | Yes |
Primary Color | Pearl |
Printed Design | No |
Construction | Machine Woven |
Machine Washable | Yes |
Style | Cottage |
Has Fringe | No |
Outdoor Safe | No |
Backing | No Backing |
Description
Bring a touch of cottage charm to any room with the Lyna area rug. With its intricate pattern and unique blend of polypropylene and polyester materials, this rug is sure to add a hint of texture to any room. The medium-pile construction makes it ideal for high traffic areas, while the machine woven finish ensures that it will last for years to come. Plus, you can easily keep it looking like new with its simple machine wash cold on delicate cycle care instructions. With its classic style and durable design, the Lyna area rug is sure to be an instant favorite in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Stainless Steel (01HC900436SS1)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Forum FM-7170 Handmade Area Rug (FM7170-23)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- LIVABLISS Jefferson JFS-2311 Machine Washable Area Rug (JFS2311-2773)
- TAPESTRY TRADING 12 x 70 Belgium Fouquete Table Runner Burgundy (FOU1270BUR)
- Livabliss Decorative Rugs