Shop All Decorative Rugs
Livabliss
Lyna LYA-2306 Machine Washable Area Rug
Mfr # LYA2306-572
Zoro # G410351409
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Off-White
- Shape Rectangle
- Material Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
- Pile Height 0.31 in
- Length (In.) 85.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # LYA2306-572
- Zoro # G410351409
- UPC # 889292442954
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 85.83 in |
Width (In.) | 59.84 in |
Size | 5' x 7'2" |
Details
Color | White, Off-White |
Shape | Rectangle |
Material | Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton |
Weight | 9.27 lb |
Thickness | 0.35 in |
Features | Machine Washable |
Includes | Care Label |
Machine Washable | Yes |
Primary Color | Light Silver |
Printed Design | No |
Outdoor Safe | No |
Construction | Machine Woven |
Durable/Performance Rated | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Style | Modern |
High/Low Texture | No |
Description
Introduce a touch of modern elegance to your home with the Lyna area rug. This stunning accessory, meticulously machine-woven in Turkey, boasts a medium pile making it an ideal choice for high traffic areas in your home. Crafted from durable polypropylene and polyester materials, this rug not only enhances your space but also stands the test of time. A recommended use with a rug pad ensures stability and prevents slippage for safe use. What's more, it comes with easy care instructions - simply machine wash on cold delicate cycle, line dry and keep away from bleach or dry cleaning chemicals to maintain its sophisticated appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- LIVABLISS Athena ATH-5164 Handmade Area Rug (ATH5164-268)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- SAFAVIEH Evoke Oversized Area Rug Grey & Ivory - 12 x 18 ft. (EVK256D-1218)
- Livabliss Decorative Rugs