Shop All Decorative Rugs
Livabliss
Lyna LYA-2303 Machine Washable Area Rug
Mfr # LYA2303-710101
Zoro # G410351553
original price:
$518.99
20% off
new price: $415.00
/ea
Free Shipping & Returns
$415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Off-White
- Shape Rectangle
- Material Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
- Pile Height 0.31 in
- Length (In.) 121.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LYA2303-710101
- Zoro # G410351553
- UPC # 889292442787
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 121.26 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'1" |
Details
Color | White, Off-White |
Shape | Rectangle |
Material | Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton |
Includes | Care Label |
Thickness | 0.35 in |
Weight | 20.69 lb |
Features | Machine Washable |
Outdoor Safe | No |
Has Fringe | No |
Backing | No Backing |
Durable/Performance Rated | No |
Machine Washable | Yes |
Construction | Machine Woven |
Primary Color | Light Silver |
Printed Design | No |
High Traffic Compatible | Yes |
High/Low Texture | No |
Style | Global |
Description
Introducing the Lyna area rug, a perfect blend of global style and modern convenience. Crafted with machine woven polypropylene and polyester, this area rug is designed to be an eye-catching addition to any room in your home. The medium pile provides a soft feel underfoot that is ideal for high traffic areas, while its construction makes it incredibly durable and easy to care for. We recommend pairing the Lyna rug with a rug pad for added comfort and stability. To keep your Lyna looking like new, simply machine wash cold on delicate cycle and line dry when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 39" W, Alabaster, Vinyl (493N95)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Polished Pewter (SN47071E)
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- SAFAVIEH 8 x 10 in. Mirage Contemporary Hand Loomed Rectangle Viscose Rug Pink & Grey (MIR336U-8)
- Livabliss Decorative Rugs