Shop All Decorative Rugs
Livabliss
Lugano LUG-2300 Handmade Area Rug
Mfr # LUG2300-23
Zoro # G410345989
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Brown, Cream, Off-White, Charcoal
- Shape Rectangle
- Material Face: 50% Viscose, 50% Wool; Warp: 100% Cotton
- Pile Height 1.4 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LUG2300-23
- Zoro # G410345989
- UPC # 192201233100
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 1.4 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Medium Brown, Cream, Off-White, Charcoal |
Shape | Rectangle |
Material | Face: 50% Viscose, 50% Wool; Warp: 100% Cotton |
Thickness | 1.9 in |
Includes | Care Label |
Weight | 2.94 lb |
Features | Handmade |
Backing | No Backing |
High/Low Texture | Yes |
Printed Design | No |
Machine Washable | No |
Style | Global |
Sub Style | Bohemian |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Durable/Performance Rated | No |
Construction | Hand Woven |
Has Fringe | Yes |
Outdoor Safe | No |
Description
Introducing the Lugano Collection, a Bohemian Global style rug that effortlessly adds a touch of eclectic charm to any living space. This hand-woven masterpiece, sourced directly from India, boasts a plush pile finish and an inviting fringe edge detail for added texture and personality. Crafted from a luxurious blend of viscose and wool, this rug not only provides an indulgent underfoot experience but also assures longevity. To keep it looking its best, we recommend using with a rug pad and spot cleaning with mild detergent when necessary. Transform your room into a cozy retreat with the Lugano handmade rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1201)
- CALIFORNIA CABANA Towels 30 x 70 Blue, 24PK (CABANA-BL)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- PALACEDESIGNS 4 ft. Round Red Decorative Petaled Edge Area Rug - Red (PA3645122)
- Livabliss Decorative Rugs