Shop All Decorative Rugs
Livabliss
Lucia LCI-2303 Handmade Area Rug
Mfr # LCI2303-268
Zoro # G410350686
original price:
$355.99
19% off
new price: $285.00
/ea
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal, Gray, Light Gray, Cream
- Shape Runner
- Material Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LCI2303-268
- Zoro # G410350686
- UPC # 889292300735
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Charcoal, Gray, Light Gray, Cream |
Shape | Runner |
Material | Face: 70% Wool, 30% Polyester; Warp: 80% Cotton |
Thickness | 0.62 in |
Includes | Care Label |
Features | Handmade |
Weight | 8.6 lb |
Outdoor Safe | No |
Printed Design | No |
Machine Washable | No |
Has Fringe | Yes |
Sub Style | Country |
High Traffic Compatible | Yes |
Backing | No Backing |
Style | Cottage |
High/Low Texture | Yes |
Durable/Performance Rated | No |
Construction | Hand Woven |
Description
This Lucia area rug is the perfect addition to any cottage style home. It's hand-woven in India with a polyester and wool blend for durability and longevity. This no pile, high/low construction adds texture to your space without being too bulky. The fringe detail gives the rug an extra touch of charm and character. To ensure the best look and feel, we recommend using this rug with a rug pad not included. For cleaning, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- BEVCO Maintenance Repair Stool w/ tool tray, 16-21" Seat ht. (3057)
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- MIDWEST FASTENER 3/4" Black Plastic Square Inside Tips 5PK (76681)
- LIVABLISS Valerie VLA-2305 Handmade Area Rug (VLA2305-810)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- LIVABLISS Pisa PSS-2303 Machine Crafted Area Rug (PSS2303-71010)
- LIVABLISS Granada GND-2344 Handmade Area Rug (GND2344-810)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- Livabliss Decorative Rugs