Shop All Decorative Rugs
Livabliss
Luca BONC-2302 Machine Crafted Area Rug
Mfr # BONC2302-9212
Zoro # G810337393
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Color Ivory, Olive, Tan, Light Brown
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.24 in
- Length (In.) 143.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # BONC2302-9212
- Zoro # G810337393
- UPC # 889292419666
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 143.7 in |
Width (In.) | 110.24 in |
Size | 9'2" x 12' |
Details
Color | Ivory, Olive, Tan, Light Brown |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Thickness | 0.31 in |
Includes | Care Label |
Weight | 37.4 lb |
Features | Machine Crafted |
Outdoor Safe | No |
Style | Traditional |
Machine Washable | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Sub Style | Updated Traditional |
Construction | Machine Woven |
Printed Design | Yes |
Durable/Performance Rated | No |
Primary Color | Light Grey |
High/Low Texture | No |
Description
Bring a feeling of nature and life into any space with the green, earth toned Luca rug from the Becki Owens x Livabliss line. This rug will ground any room with its rich design and subtle, versatile color to add character and personality while creating a perfect foundation to any type of space. The vintage inspired design of this rug brings an old, collected feeling to round out and complete any room. Woven in Turkey with synthetic materials, this rug was crafted with durable materials to create the look of a handmade rug without sacrificing a budget.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- ALTO-SHAAM Fuse, 6.3A (FU-33452)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 6X9 Rectangle - Brown/ Green-Polypropylene (C859D6200290ST)
- Livabliss Decorative Rugs