Shop All Decorative Rugs
Livabliss
Long Beach LBH-2364 Outdoor Safe Area Rug
Mfr # LBH2364-2773
Zoro # G010347932
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mustard, Ivory
- Shape Runner
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LBH2364-2773
- Zoro # G010347932
- UPC # 889292439367
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Mustard, Ivory |
Shape | Runner |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Features | Outdoor Safe |
Weight | 2.84 lb |
Includes | Care Label |
Thickness | 0.2 in |
Construction | Machine Woven |
Backing | No Backing |
Machine Washable | No |
Printed Design | No |
High/Low Texture | No |
Has Fringe | No |
Style | Global |
Primary Color | Brass |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Outdoor Safe | Yes |
Sub Style | Moroccan |
Description
Add a touch of global style to your home with this Long Beach Area Rug. Crafted from Polypropylene, this machine woven rug is the perfect way to update your indoor or outdoor living space. This low-pile rug will not only look beautiful but is also designed for high-traffic areas so you don't have to worry about it wearing out quickly. Plus, it's outdoor safe so you can enjoy the same style outdoors that you have indoors! Made in Turkey and recommended for use with a rug pad, this area rug is an easy way to add texture and character to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Round Endurance Table 48" Round Black, 48 in W, 48 in L, 29 in H (66751BK)
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White I' Canvas Art, 14x19 (WAP12152-C1419GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- LIVABLISS Cherokee CHK-2305 Handmade Area Rug (CHK2305-268)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- LOK-LIFT Rug Gripper 10 In. x 20 In. Nonslip Rug Pad (3-60)
- Livabliss Decorative Rugs