Shop All Decorative Rugs
Livabliss
Long Beach LBH-2348 Outdoor Safe Area Rug
Mfr # LBH2348-71010
Zoro # G710344774
original price:
$192.99
30% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mustard, Ivory
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LBH2348-71010
- Zoro # G710344774
- UPC # 889292438599
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Mustard, Ivory |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Weight | 11.82 lb |
Includes | Care Label |
Features | Outdoor Safe |
Thickness | 0.2 in |
Printed Design | No |
Machine Washable | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Has Fringe | No |
Outdoor Safe | Yes |
Primary Color | Light Wood |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Style | Global |
Backing | No Backing |
Sub Style | Moroccan |
Description
Bring a touch of Moroccan charm to your living space with our Long Beach collection area rug. This beautiful rug, produced in Turkey using machine woven techniques, is made from durable polypropylene, making it an ideal choice for high traffic areas. It's also outdoor safe, allowing you to effortlessly extend your living area into the garden or patio. With its no pile construction, this rug boasts an easy-to-clean feature ? simply hose off with water and hang to dry when needed. For optimal use and prolonged life span, we recommend using this rug with a pad. The exotic allure of the Moroccan Global style is sure to elevate any space it graces!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- QUEST MFG Home Theatre Rack with Shelves, 30U, 5' x 19" x 25", Black (HT6019-30-02)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- LIVABLISS Alder ALD-2310 Machine Washable Area Rug (ALD2310-639)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- LIVABLISS Athena ATH-5164 Handmade Area Rug (ATH5164-268)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- Livabliss Decorative Rugs