Shop All Decorative Rugs
Livabliss
Long Beach LBH-2319 Outdoor Safe Area Rug
Mfr # LBH2319-71010
Zoro # G810365082
original price:
$192.99
30% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Ivory
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LBH2319-71010
- Zoro # G810365082
- UPC # 889292437141
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Navy, Ivory |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Thickness | 0.2 in |
Weight | 11.82 lb |
Features | Outdoor Safe |
Includes | Care Label |
High/Low Texture | No |
Style | Global |
Printed Design | No |
Backing | No Backing |
Outdoor Safe | Yes |
Construction | Machine Woven |
Durable/Performance Rated | No |
Primary Color | Grey |
High Traffic Compatible | Yes |
Has Fringe | No |
Machine Washable | No |
Sub Style | Moroccan |
Description
This Long Beach area rug is the perfect way to bring a Moroccan Global style into your home without having to worry about maintenance or wear and tear. Woven from polypropylene, this machine-made rug is designed to withstand high traffic areas with ease. It's also outdoor-safe so you can enjoy its beauty in any part of your home. For added protection and comfort, it's recommended that you use a rug pad underneath this area rug. Cleaning is easy - just use a hose for quick and effortless upkeep. Bring chic global style to your home with this Long Beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- LIVABLISS Cherokee CHK-2305 Handmade Area Rug (CHK2305-268)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-35)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- Livabliss Decorative Rugs