Shop All Decorative Rugs
Livabliss
Lillian LLL-2325 Machine Washable Area Rug
Mfr # LLL2325-710102
Zoro # G010357047
original price:
$214.99
30% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oatmeal, Gray, Brown, Dark Blue, Rust, Olive
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Polypropylene
- Pile Height 0.12 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # LLL2325-710102
- Zoro # G010357047
- UPC # 889292422529
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Oatmeal, Gray, Brown, Dark Blue, Rust, Olive |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Polypropylene |
Weight | 15.76 lb |
Features | Machine Washable |
Thickness | 0.2 in |
Includes | Care Label |
Backing | No Backing |
High Traffic Compatible | Yes |
Printed Design | No |
Machine Washable | Yes |
Construction | Machine Woven |
High/Low Texture | No |
Outdoor Safe | No |
Durable/Performance Rated | No |
Has Fringe | No |
Sub Style | Updated Traditional |
Primary Color | Off-White |
Style | Traditional |
Description
Bring traditional style and comfort to your living space with the Lillian area rug. This machine woven rug is made of polyester, making it an ideal choice for areas that receive a lot of foot traffic. Perfect for adding a classic touch to any room in your home, this low pile rug will provide you with years of comfort and enjoyment. Made in Turkey, the Lillian area rug is easy to care for - simply do not bleach! For best results, pair with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- TRICAM INDUSTRIES 3 Step STL StoolTray (RMS-3T)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- GMS GMS:GMS KIK Cyl - 26D - 5 TP - KW1 (GMS-K001-KW-26D-A2)
- LIVABLISS Ez Jute EZT-2311 Machine Washable Area Rug (EZT2311-810)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- ORIENTAL WEAVERS Cayman 2541V 5x8 Rectangle - Sand/ Pink-Polypropylene (C2541V160230ST)
- Livabliss Decorative Rugs