Shop All Decorative Rugs
Livabliss
Lillian LLL-2322 Machine Washable Area Rug
Mfr # LLL2322-23
Zoro # G610354972
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Oatmeal, Brown, Olive, Black
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Polypropylene
- Pile Height 0.12 in
- Length (In.) 35.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LLL2322-23
- Zoro # G610354972
- UPC # 889292415033
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 35.43 in |
Width (In.) | 23.62 in |
Size | 2' x 2'11" |
Details
Color | Gray, Oatmeal, Brown, Olive, Black |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Polypropylene |
Weight | 1.16 lb |
Thickness | 0.2 in |
Features | Machine Washable |
Includes | Care Label |
Has Fringe | No |
Style | Traditional |
Machine Washable | Yes |
Backing | No Backing |
Printed Design | No |
Construction | Machine Woven |
Outdoor Safe | No |
High/Low Texture | No |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Primary Color | Warm Grey |
Description
This area rug from the Lillian Collection is the perfect way to bring traditional style and sophistication to your home. The machine woven construction is made of high quality polyester that is guaranteed to last for years, even in high traffic areas. Featuring a low pile, this rug is both soft and durable, making it ideal for any living space. Plus, it's easy to care for with a simple machine wash cycle - no need to worry about spills or dirt! Add warmth and character to any room with this beautiful area rug from the Lillian Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2304)
- ABUS File Cabinet Locking Bar 60" (ABUS File Bar 5 Ft)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS Skylar SLR-2302 Handmade Area Rug (SLR2302-576)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- Livabliss Decorative Rugs