Shop All Decorative Rugs
Livabliss
Lillian LLL-2313 Machine Washable Area Rug
Mfr # LLL2313-2773
Zoro # G910351480
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oatmeal, Gray, Dark Blue, Brown, Rust
- Shape Runner
- Material Face: 100% Polyester; Warp: 100% Polypropylene
- Pile Height 0.12 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LLL2313-2773
- Zoro # G910351480
- UPC # 889292414333
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Oatmeal, Gray, Dark Blue, Brown, Rust |
Shape | Runner |
Material | Face: 100% Polyester; Warp: 100% Polypropylene |
Includes | Care Label |
Thickness | 0.2 in |
Features | Machine Washable |
Weight | 3.79 lb |
Outdoor Safe | No |
Machine Washable | Yes |
Primary Color | Light Grey |
Backing | No Backing |
High/Low Texture | No |
Style | Modern |
Printed Design | No |
Durable/Performance Rated | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Construction | Machine Woven |
Description
The Lillian area rug is the perfect addition to your modern-style home. This machine-woven piece is crafted from polyester and made in Turkey, making it both durable and stylish. With its low pile height, this area rug is ideal for high traffic areas of your home. To ensure longevity, we recommend using a rug pad sold separately. For cleaning, simply machine wash cold on a normal cycle and tumble dry with low heat; do not bleach! Add the perfect modern touch to any room in your home with the Lillian area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Clemson Tigers Logo (XZOC1000-PSCOL12130)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- NEARLY NATURAL 7 ft. Kentia Palm Silk Tree (5462)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- LIVABLISS Forum FM-7170 Handmade Area Rug (FM7170-23)
- Livabliss Decorative Rugs