Shop All Decorative Rugs
Livabliss
Lillian LLL-2310 Machine Washable Area Rug
Mfr # LLL2310-2773
Zoro # G210350671
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Oatmeal, Black, Dark Blue, Brown
- Shape Runner
- Material Face: 100% Polyester; Warp: 100% Polypropylene
- Pile Height 0.12 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LLL2310-2773
- Zoro # G210350671
- UPC # 889292414098
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Gray, Oatmeal, Black, Dark Blue, Brown |
Shape | Runner |
Material | Face: 100% Polyester; Warp: 100% Polypropylene |
Includes | Care Label |
Features | Machine Washable |
Thickness | 0.2 in |
Weight | 3.79 lb |
Machine Washable | Yes |
Primary Color | Light Grey |
Outdoor Safe | No |
Has Fringe | No |
Durable/Performance Rated | No |
High/Low Texture | No |
Construction | Machine Woven |
Printed Design | No |
Style | Traditional |
High Traffic Compatible | Yes |
Backing | No Backing |
Description
This Lillian area rug is the perfect addition to any room with its traditional style and machine woven construction. Made of polyester, this low pile rug is perfect for high traffic areas. The rug was made in Turkey and it is recommended to use a rug pad underneath for added comfort and stability. To care for your rug, do not bleach it. This versatile area rug will bring classic style to your home while providing long-lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-S-INT)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Yellow (20306AURA-4544)
- LIVABLISS Skylar SLR-2302 Handmade Area Rug (SLR2302-576)
- LIVABLISS Lillian LLL-2301 Machine Washable Area Rug (LLL2301-537)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-811)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- Livabliss Decorative Rugs