Shop All Decorative Rugs
Livabliss
Lillian LLL-2308 Machine Washable Area Rug
Mfr # LLL2308-67RD
Zoro # G410349574
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Olive, Brown, Oatmeal, Black
- Shape Round
- Material Face: 100% Polyester; Warp: 100% Polypropylene
- Pile Height 0.12 in
- Length (In.) 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LLL2308-67RD
- Zoro # G410349574
- UPC # 889292413961
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 78.74 in |
Width (In.) | 78.74 in |
Size | 6'7" x 6'7" |
Details
Color | Gray, Olive, Brown, Oatmeal, Black |
Shape | Round |
Material | Face: 100% Polyester; Warp: 100% Polypropylene |
Thickness | 0.2 in |
Includes | Care Label |
Weight | 8.61 lb |
Features | Machine Washable |
Style | Traditional |
Has Fringe | No |
High Traffic Compatible | Yes |
High/Low Texture | No |
Construction | Machine Woven |
Outdoor Safe | No |
Durable/Performance Rated | No |
Backing | No Backing |
Printed Design | No |
Primary Color | Slate Grey Taupe |
Machine Washable | Yes |
Sub Style | Updated Traditional |
Description
This Lillian area rug is a perfect accent for your traditional style home. Made of Polyester and with a low pile, this rug is designed to handle high traffic areas, making it an ideal choice for entryways, living rooms, and hallways. With its machine woven construction from Turkey, this durable rug will last you years to come. For best results use with a rug pad not included. To keep the colors vibrant and extend the life of your rug do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- LIVABLISS Mardin MDI-2309 Handmade Area Rug (MDI2309-268)
- LIVABLISS Granada GND-2338 Handmade Area Rug (GND2338-810)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- SAFAVIEH Popcorn Shag Hand Tufted Accent Rug- Beige- 2 x 3 ft. (SG267B-2)
- Livabliss Decorative Rugs