Shop All Decorative Rugs
Livabliss
Lillian LLL-2301 Machine Washable Area Rug
Mfr # LLL2301-537
Zoro # G810344872
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Oatmeal, Black, Olive, Brown
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Polypropylene
- Pile Height 0.12 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LLL2301-537
- Zoro # G810344872
- UPC # 889292413381
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 83.86 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7' |
Details
Color | Gray, Oatmeal, Black, Olive, Brown |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Polypropylene |
Thickness | 0.2 in |
Features | Machine Washable |
Includes | Care Label |
Weight | 7.34 lb |
High/Low Texture | No |
Construction | Machine Woven |
Style | Traditional |
Primary Color | Light Grey |
Backing | No Backing |
Sub Style | Updated Traditional |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Machine Washable | Yes |
Has Fringe | No |
Printed Design | No |
Description
Introducing the Lillian area rug, an impressive addition to our Updated Traditional collection. This stunning piece, machine woven in Turkey, is a blend of traditional design with a modern twist. Made from durable polyester, this low pile rug is perfect for high traffic areas of your home. Its unique design will easily blend with your existing decor while adding its own distinctive charm. To maintain its beautiful appearance, we recommend spot cleaning with mild detergent and using a rug pad for longevity. This elegant area rug is not just floor covering, but a statement piece that will add sophistication and style to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- KASON Roller Strike, 3/4" x 1-1/2" Offset (10059005002)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-35)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- LIVABLISS Ankara AKR-2300 Machine Crafted Area Rug (AKR2300-67SQ)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-4RD)
- Livabliss Decorative Rugs