Shop All Decorative Rugs
Livabliss
Lazio LAZ-2307 Handmade Area Rug
Mfr # LAZ2307-23
Zoro # G210360052
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Mauve, Rust, Brown, Light Beige
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.31 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LAZ2307-23
- Zoro # G210360052
- UPC # 889292257732
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Dark Blue, Mauve, Rust, Brown, Light Beige |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Includes | Care Label |
Thickness | 0.43 in |
Weight | 4.2 lb |
Machine Washable | No |
Durable/Performance Rated | No |
Backing | No Backing |
Style | Traditional |
Sub Style | Updated Traditional |
Construction | Hand Tufted |
Printed Design | No |
High/Low Texture | Yes |
Has Fringe | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Description
Step into comfort and style with the Lazio Hand Made Rug, an updated traditional piece that adds a touch of elegance to any room. Hand-tufted in India, this medium pile rug is made entirely of wool for a cozy feel underfoot and easy maintenance. Its sophisticated design will seamlessly blend with your decor and add warmth to your living space. For an optimal experience, we recommend using this rug with a pad underneath. And don't worry about spills or stains - a simple spot clean with mild detergent will keep this rug looking as good as new!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-679)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- SAFAVIEH Cape Cod Hand Woven Rectangle Rug- Light Blue - Gold- 8 x 10 ft. (CAP413A-8)
- Livabliss Decorative Rugs