Shop All Decorative Rugs
Livabliss
Lazio LAZ-2300 Handmade Area Rug
Mfr # LAZ2300-23
Zoro # G110357855
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Denim, Sage, Dusty Coral, Brown, Light Olive
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.31 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LAZ2300-23
- Zoro # G110357855
- UPC # 889292257312
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Dark Blue, Denim, Sage, Dusty Coral, Brown, Light Olive |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 4.2 lb |
Thickness | 0.43 in |
Includes | Care Label |
Features | Handmade |
Printed Design | No |
Style | Traditional |
Durable/Performance Rated | No |
Machine Washable | No |
High/Low Texture | Yes |
Has Fringe | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Sub Style | Updated Traditional |
Construction | Hand Tufted |
Outdoor Safe | No |
Description
Add a touch of classic style to your living space with this elegant Lazio area rug. Crafted from 100% wool and featuring a high/low hand tufted construction, this piece is sure to bring timeless beauty to any room. Its medium pile adds texture and comfort underfoot, while the Indian craftsmanship ensures lasting quality for years to come. To maximize the life of your rug, we recommend using a rug pad not included. Spot clean only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-4SQ)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- LIVABLISS Lillian LLL-2301 Machine Washable Area Rug (LLL2301-537)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Contemporary Soho Rust Hand Tufted Rug (SOH305D-6)
- Livabliss Decorative Rugs