Shop All Decorative Rugs
Livabliss
Lavadora LVR-2345 Machine Washable Area Rug
Mfr # LVR2345-67RD
Zoro # G910346226
original price:
$164.99
29% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Blue, Light Gray
- Shape Round
- Material Face: 100% Polyester
- Pile Height 0.12 in
- Length (In.) 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LVR2345-67RD
- Zoro # G910346226
- UPC # 889292300117
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 78.74 in |
Width (In.) | 78.74 in |
Size | 6'7" x 6'7" |
Details
Color | Gray, Blue, Light Gray |
Shape | Round |
Material | Face: 100% Polyester |
Includes | Care Label |
Features | Machine Washable |
Thickness | 0.16 in |
Weight | 10.76 lb |
Style | Global |
Durable/Performance Rated | No |
Sub Style | Bohemian |
Construction | Machine Woven |
Backing | No Backing |
Outdoor Safe | No |
Has Fringe | No |
Printed Design | No |
High/Low Texture | No |
High Traffic Compatible | Yes |
Primary Color | Blue |
Machine Washable | Yes |
Description
This Lavadora Area Rug is an eye-catching and unique addition to any room. It features a Bohemian Global style with a machine-woven construction from high quality polyester, making it durable and long-lasting. Low pile height makes this rug perfect for high traffic areas, and its soft feel ensures comfort underfoot. With proper care, this rug will bring a warm and inviting atmosphere to your home for years to come. Recommended use with a rug pad for optimal performance. Machine wash cold on delicate cycle; do not bleach; line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- E COM Interion Polyurethane Tractor Stool W/ Foot Ring - Blue w/ Chrome Base (PTMBSL-CR-CF-CC-BLU)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- LIVABLISS Marlene BOMN-2307 Machine Crafted Area Rug (BOMN2307-71010)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- SAFAVIEH 9 x 12 ft. Adirondack Contemporary Rectangle Power Loomed Rug Green & Gray (ADR134F-9)
- Livabliss Decorative Rugs