Shop All Decorative Rugs
Livabliss
Lavadora LVR-2322 Machine Washable Area Rug
Mfr # LVR2322-537
Zoro # G710365007
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Taupe, Light Beige, Gray, Light Gray
- Shape Rectangle
- Material Face: 100% Polyester
- Pile Height 0.12 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LVR2322-537
- Zoro # G710365007
- UPC # 889292662888
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 83.86 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7' |
Details
Color | Black, Taupe, Light Beige, Gray, Light Gray |
Shape | Rectangle |
Material | Face: 100% Polyester |
Includes | Care Label |
Features | Machine Washable |
Thickness | 0.16 in |
Weight | 9.17 lb |
Has Fringe | No |
Durable/Performance Rated | No |
Outdoor Safe | No |
Machine Washable | Yes |
Sub Style | Updated Traditional |
Construction | Machine Woven |
Primary Color | Gray |
High/Low Texture | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Printed Design | No |
Style | Traditional |
Description
Introducing the Lavadora Area Rug, a perfect blend of modern elegance and traditional charm. Crafted from premium polyester fibers and woven with care, this rug brings style and comfort to any space. The low pile design makes it ideal for high traffic areas, while its updated traditional pattern adds character to any room. For added cushioning, we recommend using a rug pad underneath sold separately. Plus, it's easy to maintain - simply machine wash cold on delicate cycle when needed. Experience the beauty and luxury of the Lavadora Area Rug in your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 19.75" D, 29.50" W, Cherry, Stee/Compressed Wood (1923CY)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Seminar Table, 18" x 60", White (BT1860)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- ARTISTIC WEAVERS Silk Route Rainey Rectangle Handloomed Area Rug- Charcoal - 3 x 5 ft. (AWSR4034-35)
- Livabliss Decorative Rugs