Shop All Decorative Rugs
Livabliss
Lavable LVB-2301 Machine Washable Area Rug
Mfr # LVB2301-7696
Zoro # G110347207
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt Orange, Orange, Rust, Dark Brown, Dusty Sage, Medium Gray
- Shape Rectangle
- Material Face: 100% Polyester
- Pile Height 0.08 in
- Length (In.) 113.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LVB2301-7696
- Zoro # G110347207
- UPC # 889292244480
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0.08 in |
Length (In.) | 113.39 in |
Width (In.) | 89.76 in |
Size | 7'6" x 9'5" |
Details
Color | Burnt Orange, Orange, Rust, Dark Brown, Dusty Sage, Medium Gray |
Shape | Rectangle |
Material | Face: 100% Polyester |
Thickness | 0.09 in |
Features | Machine Washable |
Includes | Care Label |
Weight | 17.67 lb |
Has Fringe | No |
High Traffic Compatible | Yes |
Sub Style | Bohemian |
Construction | Machine Woven |
Backing | Canvas |
Outdoor Safe | No |
Durable/Performance Rated | No |
High/Low Texture | No |
Primary Color | Red |
Style | Global |
Printed Design | Yes |
Machine Washable | Yes |
Description
Introducing the Lavable area rug, a beautiful and stylish way to add global flair to any room. This hand-crafted piece of art is machine woven from polyester, making it durable enough for high traffic areas while still providing a soft feel. The low pile construction allows for effortless cleaning with a simple machine wash cold on delicate cycle. With its exquisite bohemian design, this area rug is sure to become the centerpiece of your home decor. Add this unique and eye-catching piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- OSBORNE WOOD PRODUCTS 21 x 2 1/2 Colonial End Table Leg in Knotty Pine (1201P)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 2-Shelf End Table (AWAA0220)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- SAFAVIEH Luxe Shag Hand Tufted Round Rug, Red - 8 x 8 ft. (SGX160E-8R)
- Livabliss Decorative Rugs