Shop All Decorative Rugs
Livabliss
Lakeside LKD-2304 Outdoor Safe Area Rug
Mfr # LKD2304-537
Zoro # G110364815
original price:
$230.99
19% off
new price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Cream, Olive, Blue, Rust, Dark Brown
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0.2 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LKD2304-537
- Zoro # G110364815
- UPC # 889292666855
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 83.86 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7' |
Details
Color | Charcoal, Cream, Olive, Blue, Rust, Dark Brown |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Includes | Care Label |
Thickness | 0.28 in |
Features | Outdoor Safe |
Weight | 11 lb |
High Traffic Compatible | Yes |
Outdoor Safe | Yes |
Durable/Performance Rated | No |
High/Low Texture | No |
Machine Washable | No |
Has Fringe | No |
Backing | No Backing |
Printed Design | No |
Style | Area Rug |
Construction | Machine Woven |
Description
The Lakeside area rug is the perfect way to bring style and comfort to your space. This machine-woven polypropylene rug is made in Turkey and features a medium pile that's great for high traffic areas. It's also outdoor safe, so you can enjoy its beauty year-round. The rug is easy to care for - just hose it off with water and hang it to dry. To ensure longevity, we recommend using a rug pad with this item. Add the Lakeside area rug to your home for a beautiful style that will last through the years!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- FRIEDLAND Outside Roller Brckt 1Pr (55P-1PR)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- LIVABLISS Mystique M-308 Handmade Area Rug (M308-23)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- SAFAVIEH 8 x 11 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH555-4012-8)
- Livabliss Decorative Rugs