Shop All Decorative Rugs
Livabliss
Lakeside LKD-2301 Outdoor Safe Area Rug
Mfr # LKD2301-537
Zoro # G210364005
original price:
$230.99
19% off
new price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Cream, Tan, Rust, Dark Blue, Olive
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0.2 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LKD2301-537
- Zoro # G210364005
- UPC # 889292666701
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 83.86 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7' |
Details
Color | Charcoal, Cream, Tan, Rust, Dark Blue, Olive |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Features | Outdoor Safe |
Includes | Care Label |
Weight | 11 lb |
Thickness | 0.28 in |
Machine Washable | No |
Backing | No Backing |
Outdoor Safe | Yes |
Has Fringe | No |
Style | Area Rug |
High Traffic Compatible | Yes |
High/Low Texture | No |
Construction | Machine Woven |
Durable/Performance Rated | No |
Printed Design | No |
Description
From the Lakeside Collection, this area rug is a superb addition to any space. Woven with precision in Turkey, it boasts a gorgeous style that can stand up to high traffic areas with ease. The medium pile offers a comfortable feel underfoot, while its polypropylene construction ensures longevity and easy maintenance. What's more? This rug is outdoor safe, making it versatile for both your interior and exterior decor needs. To keep this gem looking its best, simply hose it off with water and let it hang dry. For optimum results and added comfort, we recommend using this rug with a pad underneath. Refresh your home or patio today with our Lakeside Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- LIVABLISS Amelie AML-2385 Machine Washable Area Rug (AML2385-27710)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-8RD)
- LIVABLISS Floransa FSA-2313 Machine Crafted Area Rug (FSA2313-71010)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-69)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li></ (HD-CC3006)
- Livabliss Decorative Rugs