Shop All Decorative Rugs
Livabliss
La Casa LCS-2307 Machine Washable Area Rug
Mfr # LCS2307-23
Zoro # G510352429
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy, White, Light Blue
- Shape Rectangle
- Material Face: 100% Cotton
- Pile Height 0 in
- Length (In.) 35.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LCS2307-23
- Zoro # G510352429
- UPC # 888473994985
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 35.43 in |
Width (In.) | 22.05 in |
Size | 1'10" x 2'11" |
Details
Color | Navy, White, Light Blue |
Shape | Rectangle |
Material | Face: 100% Cotton |
Thickness | 0.5 in |
Features | Machine Washable |
Includes | Care Label |
Weight | 1.79 lb |
Style | Global |
Printed Design | No |
Has Fringe | No |
Construction | Machine Woven |
High Traffic Compatible | Yes |
High/Low Texture | No |
Machine Washable | Yes |
Outdoor Safe | No |
Sub Style | Moroccan |
Backing | No Backing |
Durable/Performance Rated | No |
Description
Introducing La Casa, an area rug designed to bring a unique Moroccan Global flair to any room. With its machine woven construction and durable cotton material, this area rug is perfect for adding a subtle touch of elegance in high traffic areas. Its no pile design makes it easy to clean; simply machine wash cold on delicate cycle and line dry. For added protection, we recommend using a rug pad underneath the rug. Crafted with care in Turkey, La Casa will make the perfect addition to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- LIVABLISS San Francisco SFO-2316 Machine Crafted Area Rug (SFO2316-537)
- FELLOWES 24.25" D, 32.75" W, 22.5" H, Black (0007901)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-53SQ)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- Livabliss Decorative Rugs