Shop All Decorative Rugs
Livabliss
La Casa LCS-2305 Machine Washable Area Rug
Mfr # LCS2305-2773
Zoro # G510352658
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, White, Light Slate
- Shape Runner
- Material Face: 100% Cotton
- Pile Height 0 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # LCS2305-2773
- Zoro # G510352658
- UPC # 888473994855
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 86.61 in |
Width (In.) | 29.53 in |
Size | 2'6" x 7'3" |
Details
Color | Charcoal, White, Light Slate |
Shape | Runner |
Material | Face: 100% Cotton |
Includes | Care Label |
Thickness | 0.5 in |
Features | Machine Washable |
Weight | 5.86 lb |
Outdoor Safe | No |
Printed Design | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Has Fringe | No |
Machine Washable | Yes |
Durable/Performance Rated | No |
Sub Style | Moroccan |
Construction | Machine Woven |
High/Low Texture | No |
Style | Global |
Description
This La Casa area rug is the perfect addition to any room. Its global style and intricate designs will bring a unique aesthetic to your home. This 100% cotton, machine-woven construction is durable enough to withstand high traffic and its no-pile design makes it easy to maintain. Constructed in Turkey, this area rug is sure to be the centerpiece of your space. To ensure longevity, use with a rug pad not included. For best care, do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX Air Bed Twin Elevated (64411ED)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Lazio LAZ-2307 Handmade Area Rug (LAZ2307-23)
- LIVABLISS Skylar SLR-2303 Handmade Area Rug (SLR2303-23)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- LIVABLISS Granada GND-2318 Handmade Area Rug (GND2318-23)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- SAFAVIEH 2 ft. 6 in. x 8 ft. Runner Traditional Silk Road Rust Hand Tufted Rug (SKR213E-28)
- Livabliss Decorative Rugs