Shop All Decorative Rugs
Livabliss
Kimi BOKM-2302 Area Rug , With Fringe
Mfr # BOKM2302-2773
Zoro # G610341453
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown, Taupe
- Shape Runner
- Material Face: 70% Jute, 30% Polypropylene; Warp: 100% Jute
- Pile Height 0 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # BOKM2302-2773
- Zoro # G610341453
- UPC # 889292621519
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Light Brown, Taupe |
Shape | Runner |
Material | Face: 70% Jute, 30% Polypropylene; Warp: 100% Jute |
Includes | Care Label |
Thickness | 0.31 in |
Features | Has Fringe |
Weight | 6.06 lb |
Backing | No Backing |
High Traffic Compatible | Yes |
Printed Design | No |
Has Fringe | Yes |
High/Low Texture | No |
Durable/Performance Rated | No |
Construction | Machine Woven |
Machine Washable | No |
Primary Color | Pearl |
Style | Area Rug |
Outdoor Safe | No |
Description
This Kimi area rug is the perfect addition to any space. The unique combination of jute and polypropylene materials create a soft texture that is sure to add style and warmth to your home. This beautiful piece features a fringe along the edge for added dimension. Hand-made in Turkey, this machine-woven rug will last for years with proper care and maintenance. For best results, it's recommended that you use it with a rug pad underneath. Spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS36 (OS36ES)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- CHARLES LEONARD Wall Clock, 14in Thinline Quartz (76820)
- LIVABLISS Selanik SNK-2300 Handmade Area Rug (SNK2300-268)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Floransa FSA-2313 Machine Crafted Area Rug (FSA2313-71010)
- LIVABLISS Ez Jute EZT-2311 Machine Washable Area Rug (EZT2311-810)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-2710)
- Livabliss Decorative Rugs