Shop All Decorative Rugs
Livabliss
Kayseri KSR-2313 Handmade Area Rug
Mfr # KSR2313-23
Zoro # G410358231
original price:
$105.99
19% off
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray, Light Beige, Cream
- Shape Rectangle
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0.32 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # KSR2313-23
- Zoro # G410358231
- UPC # 888473971771
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Medium Gray, Light Beige, Cream |
Shape | Rectangle |
Material | Face: 100% Wool; Warp: 100% Cotton |
Thickness | 0.5 in |
Weight | 4.26 lb |
Features | Handmade |
Includes | Care Label |
High Traffic Compatible | Yes |
Has Fringe | No |
Outdoor Safe | No |
Durable/Performance Rated | No |
Sub Style | Bohemian |
Style | Global |
Printed Design | No |
High/Low Texture | No |
Machine Washable | No |
Backing | Canvas |
Construction | Hand Tufted |
Description
Add a touch of global style to your living space with this Kayseri area rug. Crafted from durable wool fibers, this medium pile rug is hand tufted in India for an authentic look and feel. It's perfect for high-traffic areas and requires professional cleaning only. Enhance the comfort of your floors with the addition of a rug pad not included. This versatile piece will bring style and texture to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers 12 36" Hanging Clamps (298697)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- LIVABLISS Milas MSL-2300 Handmade Area Rug (MSL2300-69)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Quatro QUA-2302 Machine Crafted Area Rug (QUA2302-710103)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- LIVABLISS Mystique M-262 Handmade Area Rug (M262-23)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- Livabliss Decorative Rugs