Shop All Decorative Rugs
Livabliss
Kayseri KSR-2310 Handmade Area Rug
Mfr # KSR2310-23
Zoro # G210357168
original price:
$105.99
19% off
new price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray, Ivory, Beige
- Shape Rectangle
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0.32 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # KSR2310-23
- Zoro # G210357168
- UPC # 888473971429
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Gray, Ivory, Beige |
Shape | Rectangle |
Material | Face: 100% Wool; Warp: 100% Cotton |
Includes | Care Label |
Features | Handmade |
Thickness | 0.5 in |
Weight | 4.26 lb |
Outdoor Safe | No |
Has Fringe | No |
Construction | Hand Tufted |
Sub Style | Updated Traditional |
Durable/Performance Rated | No |
Style | Traditional |
High Traffic Compatible | Yes |
Backing | Canvas |
Printed Design | No |
High/Low Texture | No |
Machine Washable | No |
Description
This Kayseri area rug is a traditional style that will make a great addition to any room in your home. Its hand-tufted construction is made of luxurious wool for long-lasting durability, and its medium pile adds the perfect amount of texture and softness. This rug is made in India with care, making it an ideal choice for any interior decor. For best results, use with a rug pad not included and professional cleaning only. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME 26 In. x 18 In. Personal Folding Table, White Granite (8354)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 1/2" (810338)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 48" Round (PFT2-48R)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- LIVABLISS Chandler CHA-4000 Handmade Area Rug (CHA4000-810)
- LIVABLISS Riley RLY-5017 Machine Crafted Area Rug (RLY5017-38)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- LIVABLISS Malatya MTY-2303 Handmade Area Rug (MTY2303-23)
- INFINITY HOME Infinity Home 549364 Sarouk Light Blue 3 ft. 11 in. X 5 ft. 3 in. ; 54936 (549364)
- Livabliss Decorative Rugs