Shop All Decorative Rugs
Livabliss
July JUY-2305 Handmade Area Rug
Mfr # JUY2305-810
Zoro # G510364057
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rose, Beige
- Shape Rectangle
- Material Face: 100% Cotton; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # JUY2305-810
- Zoro # G510364057
- UPC # 889292204804
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Rose, Beige |
Shape | Rectangle |
Material | Face: 100% Cotton; Warp: 100% Cotton |
Features | Handmade |
Weight | 15.2 lb |
Thickness | 0.05 in |
Includes | Care Label |
Construction | Hand Woven |
Outdoor Safe | No |
Machine Washable | No |
Sub Style | Bohemian |
Durable/Performance Rated | No |
High/Low Texture | No |
Backing | No Backing |
Printed Design | Yes |
High Traffic Compatible | Yes |
Style | Global |
Has Fringe | Yes |
Description
This Indian-made July Area Rug is a unique, globally inspired piece that will add a touch of exotic flair to any room in your home. Crafted from durable cotton and hand-woven for quality construction, this flatweave rug features an eye-catching fringe for added style. With no pile and spot clean only care instructions, you can rest assured that this rug will last for years to come. To ensure optimal performance and longevity, we recommend using a rug pad with this July area rug. Add a global twist to your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- LORELL Seat Cover, Antimicrobial, 19"x19", Gray (LLR00599)
- KD CUNA Marvel Bright Character Logo Oversized Beach Towel (KD3073942)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- LIVABLISS Bedouin BDO-2323 Handmade Area Rug (BDO2323-23)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- LIVABLISS Smithsonian SMI-2113 Handmade Area Rug (SMI2113-23)
- SAFAVIEH Kenya Hand Knotted Runner RugIvory & Grey 2 ft.-3 in. x 8 ft. (KNY224A-28)
- Livabliss Decorative Rugs