Shop All Decorative Rugs
Livabliss
July JUY-2300 Handmade Area Rug
Mfr # JUY2300-23
Zoro # G610362793
original price:
$74.99
19% off
new price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Beige
- Shape Rectangle
- Material Face: 100% Cotton; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # JUY2300-23
- Zoro # G610362793
- UPC # 889292218962
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Black, Beige |
Shape | Rectangle |
Material | Face: 100% Cotton; Warp: 100% Cotton |
Features | Handmade |
Includes | Care Label |
Thickness | 0.05 in |
Weight | 1.14 lb |
High Traffic Compatible | Yes |
Construction | Hand Woven |
Style | Traditional |
Sub Style | Updated Traditional |
Outdoor Safe | No |
High/Low Texture | No |
Printed Design | Yes |
Backing | No Backing |
Durable/Performance Rated | No |
Machine Washable | No |
Has Fringe | Yes |
Description
This July area rug is the perfect accent to any traditional home. The hand woven construction and cotton material make it a durable and long lasting piece for your home. With its fringe detail, this rug will bring a classic look to any room. The no pile style makes it easy to clean and maintain with spot cleaning only. This area rug is made in India and comes recommended with a rug pad for added support. Create an elegant atmosphere in your living space with this traditional style July area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- VOLLRATH Control Knob (23423-1)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 144" (84 SB2-144")
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Lavadora LVR-2346 Machine Washable Area Rug (LVR2346-2773)
- LIVABLISS Avant Garde AVT-2340 Area Rug , With Fringe (AVT2340-6796)
- SAFAVIEH 6 x 6 ft. Abstract 100 Percent Wool Pile Square RugIvory & Blue (ABT465A-6SQ)
- Livabliss Decorative Rugs