Shop All Decorative Rugs
Livabliss
Jefferson JFS-2304 Machine Washable Area Rug
Mfr # JFS2304-2773
Zoro # G610365824
original price:
$87.95
30% off
new price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ink Blue, Sage, Gray, Mustard, Rust, Medium Gray
- Shape Runner
- Material Face: 100% Polyester
- Pile Height 0.2 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # JFS2304-2773
- Zoro # G610365824
- UPC # 889292294065
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'8" x 7'3" |
Details
Color | Ink Blue, Sage, Gray, Mustard, Rust, Medium Gray |
Shape | Runner |
Material | Face: 100% Polyester |
Weight | 5.87 lb |
Features | Machine Washable |
Thickness | 0.39 in |
Includes | Care Label |
Machine Washable | Yes |
High Traffic Compatible | Yes |
Printed Design | Yes |
Durable/Performance Rated | No |
Backing | Rubber |
Has Fringe | No |
Construction | Machine Woven |
Outdoor Safe | No |
Sub Style | Updated Traditional |
High/Low Texture | No |
Style | Traditional |
Description
This Jefferson area rug is the perfect traditional piece to add a touch of style to your living space. Featuring a lustrous sheen, this machine woven polyester rug offers medium pile and is designed for high traffic areas. Made in Turkey, this area rug is sure to last for years. For optimal protection and comfort, we recommend using a rug pad not included. Care: do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- BLUM 1in White Drawer Side Spacer for Tandem/Tandembox Series (T59.3570)
- BUFFALO TERRY TOWELS 14X17"" 24PK (60221)
- MITYLITE Black Plactic Stacking Chair, Chrome Sled Base (SUPERSTACKER)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Ankara AKR-2300 Machine Crafted Area Rug (AKR2300-67SQ)
- PASARGAD HOME 2 x 3 ft. Efes Design Power Loom Area Rug, Multi Color (PD-169C 2x3)
- Livabliss Decorative Rugs