Shop All Decorative Rugs
Livabliss
Jefferson JFS-2301 Machine Washable Area Rug
Mfr # JFS2301-2773
Zoro # G010365110
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Navy, Medium Gray, Taupe, Oatmeal
- Shape Runner
- Material Face: 100% Polyester
- Pile Height 0.2 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # JFS2301-2773
- Zoro # G010365110
- UPC # 889292293853
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Blue, Navy, Medium Gray, Taupe, Oatmeal |
Shape | Runner |
Material | Face: 100% Polyester |
Thickness | 0.39 in |
Includes | Care Label |
Weight | 5.87 lb |
Features | Machine Washable |
Printed Design | Yes |
Backing | Rubber |
High/Low Texture | No |
Has Fringe | No |
Style | Modern |
Machine Washable | Yes |
Construction | Machine Woven |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Sub Style | Minimalist |
Durable/Performance Rated | No |
Description
The Jefferson area rug will bring modern minimalism to any room. Boasting a machine-woven construction and medium pile, this polyester rug is designed to be durable and withstand high traffic areas. Featuring an eye-catching design, this piece will add texture and style to your interior decor. This rug is easy to care for, just machine wash cold on normal cycle and line dry - no bleach required. For added protection of your floors, use with a rug pad not included. Enhance the look of your home in an instant with the Jefferson area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- LIVABLISS Selanik SNK-2300 Handmade Area Rug (SNK2300-268)
- LIVABLISS Saint Clair SIC-2304 Handmade Area Rug (SIC2304-268)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-811)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-53SQ)
- SAFAVIEH 8 x 10 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-8)
- Livabliss Decorative Rugs