Shop All Decorative Rugs
Livabliss
Jean JEA-2306 Handmade Area Rug
Mfr # JEA2306-268
Zoro # G410361842
original price:
$199.99
20% off
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Tan
- Shape Runner
- Material Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # JEA2306-268
- Zoro # G410361842
- UPC # 889292501019
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Black, Tan |
Shape | Runner |
Material | Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton |
Features | Handmade |
Thickness | 0.4 in |
Includes | Care Label |
Weight | 9 lb |
High Traffic Compatible | Yes |
Machine Washable | No |
Sustainable | Made with Recycled Materials |
Sub Style | Minimalist |
Style | Modern |
Durable/Performance Rated | No |
Construction | Hand Woven |
Outdoor Safe | No |
Has Fringe | No |
Printed Design | No |
High/Low Texture | No |
Backing | No Backing |
Description
Introducing the Jean collection, our exquisite minimalist modern rug that fuses the beauty of jute and recycled fabric. Born in India and handwoven by skilled artisans, this piece brings a touch of ethical luxury to your living space. The lack of pile gives it a sleek look while its handmade nature ensures each rug has a unique charm. To enhance its longevity and comfort underfoot, we recommend pairing it with a quality rug pad. This is more than just a rug - it's an environmentally friendly work of art to grace your floors with style and panache!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Anti Microbial Vinyl Spider Base Stool (516124)
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder (QL57556)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-576)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Valerie VLA-2305 Handmade Area Rug (VLA2305-810)
- Livabliss Decorative Rugs